Shop WIHA
See all product information
Create Account
Screwdriver Set, Torx(R), 7 Pc
- Mfr # 36299
- Zoro # G3923972
product price:Â
$
55.39
/ea
Sold in multiples of 5 for
$276.95
Key Features
Tip Style
Torx Plus
Tip Size
IP10, IP15, IP20, IP25, IP30, IP40, IP8
Number of Pieces
7
Includes
Torx Plus(R) TP8 x 2 3/8 in, TP10 x 3 5/16 in, TP15 x 3 5/16 in, TP20 x 4 in, TP25 x 4 in, TP30 x 4 1/2 in, TP40 x 5 1/8 in
Handle Material
Multicomponent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36299
- Zoro #
- G3923972
- UPC #
- 084705362991
- Country of Origin
- Germany
- Item
- Screwdriver Set
- Tip Style
- Torx Plus
- Number of Pieces
- 7
- Includes
- Torx Plus(R) TP8 x 2 3/8 in, TP10 x 3 5/16 in, TP15 x 3 5/16 in, TP20 x 4 in, TP25 x 4 in, TP30 x 4 1/2 in, TP40 x 5 1/8 in
- Handle Material
- Multicomponent
- Shank Shape
- Round
- Handle Design
- Ergonomic
- Shank Material
- Steel
- Handle Type
- Cushion Grip
- SAE or Metric
- Torx(R)
- Tip Style Group
- Star, Torx(R)
- Finish
- Chrome
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
- Grip Style
- Cushion
- Includes Magnetized Tip
- Magnetized Tip Not Included
Dimensions
- Tip Size
- IP10, IP15, IP20, IP25, IP30, IP40, IP8
- Overall Length
- Set
Description
Screwdriver Set, IP10, IP15, IP20, IP25, IP30, IP40, IP8, Torx Plus, Cushion, Number of Pieces 7, Includes Torx Plus(R) TP8 x 2 3/8 in, TP10 x 3 5/16 in, TP15 x 3 5/16 in, TP20 x 4 in, TP25 x 4 in, TP30 x 4 1/2 in, TP40 x 5 1/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.