Tool Kit

  • Mfr # 91851

  • Zoro # G223781950


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Tool Families Included
Drivers and Bits
Number of Abrasives and Finishing Tools
0
Number of Pieces
45
Features
Integrated Magnets
Includes
1/4 in SoftFinish Magnetic Bit Holder, 32-Piece GoBox Standard Bit Set with Mini Ratchet, 7-Piece SoftFinish Stubby Bit Holder Set - Torx, T10 SoftFinish Torx Screwdriver, T15 SoftFinish Torx Screwdriver, T20 SoftFinish Torx Screwdriver, T25 SoftFinish Torx Screwdriver, T6 SoftFinish Torx Screwdriver, T8 SoftFinish Torx Screwdriver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
91851
Zoro #
G223781950
UPC #
084705918518
Country of Origin
Germany

Details

Tool Families Included
Drivers and Bits
Number of Abrasives and Finishing Tools
0
Item
Master Tool Set
Number of Pieces
45
Features
Integrated Magnets
Includes
1/4 in SoftFinish Magnetic Bit Holder, 32-Piece GoBox Standard Bit Set with Mini Ratchet, 7-Piece SoftFinish Stubby Bit Holder Set - Torx, T10 SoftFinish Torx Screwdriver, T15 SoftFinish Torx Screwdriver, T20 SoftFinish Torx Screwdriver, T25 SoftFinish Torx Screwdriver, T6 SoftFinish Torx Screwdriver, T8 SoftFinish Torx Screwdriver
Number of Measuring and Testing Tools
0
Number of Plumbing Tools
0
Number of Putty Knives and Scrapers
0
Number of Wrenches
0
Measurement Type
Metric/SAE
Number of Miscellaneous Tools
0
Number of Sockets, Drive Tools, and Accessories
0
Number of Pliers
0
Number of HVAC Tools
0
Number of Electrical and Telecom Tools
0
Number of Striking and Struck Tools
0
Tool Storage Material
Foam
Foam Inserts Included
Yes
Screwdrivers, Keys, and Bits Included
32-Piece Standard Bit Set with Mini Ratchet, (6) Slotted Screwdriver Bits, 7-Piece Torx Stubby Bit Holder Set

Description

Master Tool Set, Measurement Type Metric/SAE, Number of Pieces 45, Screwdrivers, Keys, and Bits Included 32-Piece Standard Bit Set with Mini Ratchet, (6) Slotted Screwdriver Bits, 7-Piece Torx Stubby Bit Holder Set, Number of Pliers 0, Number of Wrenches 0, Features Integrated Magnets, Foam Inserts Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.