Torque Screwdriver
- Mfr # 28524
- Zoro # G223782186
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Measurement Type
Inch-Pound (Torque)
ESD Safety
ESD Safe
Drive Size
1/4 in
Series
TorqueVario
Torque Limiting Mechanism
Audible, Click-Type
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28524
- Zoro #
- G223782186
- UPC #
- 084705285245
- Country of Origin
- Germany
Dimensions
- Drive Size
- 1/4 in
Details
- Item
- Torque Screwdriver
- Measurement Type
- Inch-Pound (Torque)
- ESD Safety
- ESD Safe
- Series
- TorqueVario
- Torque Limiting Mechanism
- Audible, Click-Type
- Includes Calibration Certification
- Calibration Certificate Included
- Primary Scale Increments
- 5 in-lb, 10 in-lb
- Includes Insulation
- Not Insulated
- Torque - Maximum
- 10 in-lb
- Replaceable Bit Capable
- Replaceable Bit
- Rotation
- Clockwise
- Torque - Minimum
- 5 in-lb
Description
Torque Screwdriver, Tip Size Not Applicable, Not Applicable, 5 in-lb, 10 in-lb, Clockwise, Audible, Click-Type, Inch-Pound, Drive Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.