Torque Screwdriver Blade
- Mfr # 28545
- Zoro # G423781644
product price:Â
$
8.98
/ea
Key Features
For Tool Type
Hand
Material
Steel
Compatible Product Type
Torque Screwdriver
Bit Length
8 11/16 in
Compatible Manufacturer Model Number
Data Not Available
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28545
- Zoro #
- G423781644
- UPC #
- 084705285450
- Country of Origin
- Germany
- Item
- Torque Screwdriver Blade
- For Tool Type
- Hand
- Material
- Steel
- Compatible Product Type
- Torque Screwdriver
- Compatible Manufacturer Model Number
- Data Not Available
- Series
- TorqueControl
- Shank Shape
- Hex
- Product Type
- Bit
- Impact Rated
- Not Impact Rated
- ESD Safety
- Not ESD Safe
- Magnetized Tip
- Nonmagnetic
- Drive Type
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Bit Length
- 8 11/16 in
- Overall Length
- 8 11/16 in
- Shank Size
- 1 1/2 mm
- Wire Rope Length
- 8 11/16 in
- Length
- 8 11/16 in
Description
Torque Screwdriver Blade, Drive Size Not Applicable, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.