Shop WIHA
See all product information
Create Account
Torque T-Handle Blade
- Mfr # 28918
- Zoro # G023781914
product price:Â
$
8.98
/ea
Key Features
Measurement System
Imperial
Compatible Manufacturer Model Number
Data Not Available
Impact Rated
Not Impact Rated
Head Style
Hex
Includes Bit Holder
Bit Holder Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28918
- Zoro #
- G023781914
- UPC #
- 084705289182
- Country of Origin
- Germany
Dimensions
- Bit Industry Size
- 5 mm
- Overall Length
- 8 11/16 in
- Shank Size
- 6 mm
- Wire Rope Length
- 8 11/16 in
- Length
- 8 11/16 in
Details
- Item
- Torque T-Handle Blade
- Measurement System
- Imperial
- Compatible Manufacturer Model Number
- Data Not Available
- Impact Rated
- Not Impact Rated
- Head Style
- Hex
- Includes Bit Holder
- Bit Holder Not Included
- Series
- TorqueFix
- Finish
- Chrome
- Shank Shape
- Hex
- Material
- Steel
- Compatible Product Type
- Screwdriver
- For Tool Type
- Hand
- Tip Type
- Standard
- Product Type
- Screwdriver Bit
- Shell Material
- Steel
Description
Torque T-Handle Blade, Finish Chrome, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.