Torque Screwdriver Blade
- Mfr # 28571
- Zoro # G223782117
product price:Â
$
8.98
/ea
Key Features
Shank Size
3/16 in
Material
Steel
Measurement System
Imperial
Bit Industry Size
IP5
Overall Length
8 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28571
- Zoro #
- G223782117
- UPC #
- 084705285719
- Country of Origin
- Germany
- Item
- Torque Screwdriver Blade
- Material
- Steel
- Measurement System
- Imperial
- Tip Type
- Standard
- Compatible Manufacturer Model Number
- Data Not Available
- Shank Shape
- Hex
- Includes Bit Holder
- Bit Holder Not Included
- Head Style
- Torx-Plus(R)
- Compatible Product Type
- Screwdriver
- Series
- TorqueControl
- Impact Rated
- Not Impact Rated
- For Tool Type
- Hand
- Product Type
- Screwdriver Bit
- Finish
- Chrome
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Shank Size
- 3/16 in
- Bit Industry Size
- IP5
- Overall Length
- 8 11/16 in
- Wire Rope Length
- 8 11/16 in
- Length
- 8 11/16 in
Description
Torque Screwdriver Blade, Finish Chrome, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.