Torque Screwdriver Blade
- Mfr # 28587
- Zoro # G523782039
product price:Â
$
8.98
/ea
Key Features
Impact Rated
Not Impact Rated
Shank Shape
Hex
Shank Size
1/8 in
Series
TorqueControl
For Tool Type
Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28587
- Zoro #
- G523782039
- UPC #
- 084705285870
- Country of Origin
- Germany
Dimensions
- Shank Size
- 1/8 in
- Overall Length
- 8 11/16 in
- Bit Length
- 8 11/16 in
- Wire Rope Length
- 8 11/16 in
- Length
- 8 11/16 in
Details
- Item
- Torque Screwdriver Blade
- Impact Rated
- Not Impact Rated
- Shank Shape
- Hex
- Series
- TorqueControl
- For Tool Type
- Hand
- Magnetized Tip
- Nonmagnetic
- Product Type
- Bit
- Drive Type
- Hex
- Material
- Steel
- Compatible Product Type
- Torque Screwdriver
- ESD Safety
- Not ESD Safe
- Compatible Manufacturer Model Number
- Data Not Available
- Shell Material
- Steel
Description
Torque Screwdriver Blade, Drive Size Not Applicable, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.