Torque Screwdriver Blade
- Mfr # 28558
- Zoro # G223782056
product price:Â
$
8.98
/ea
Key Features
Drive Type
Hex
Shank Shape
Hex
Impact Rated
Not Impact Rated
Product Type
Bit
Shank Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28558
- Zoro #
- G223782056
- UPC #
- 084705285580
- Country of Origin
- Germany
- Item
- Torque Screwdriver Blade
- Drive Type
- Hex
- Shank Shape
- Hex
- Impact Rated
- Not Impact Rated
- Product Type
- Bit
- ESD Safety
- Not ESD Safe
- Compatible Product Type
- Torque Screwdriver
- Compatible Manufacturer Model Number
- Data Not Available
- Magnetized Tip
- Nonmagnetic
- Material
- Steel
- Series
- TorqueControl
- For Tool Type
- Hand
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Shank Size
- 1/8 in
- Overall Length
- 8 11/16 in
- Bit Length
- 8 11/16 in
- Wire Rope Length
- 8 11/16 in
- Length
- 8 11/16 in
Description
Torque Screwdriver Blade, Drive Size Not Applicable, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.