3-1/2IN 1/4IN 0-100PSI NPT PRESSURE GAUGE

  • Mfr # 8998820

  • Zoro # G211221895


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Mining; Hydraulics; Shipbuilding
Primary Scale Units
psi
IP/NEMA Rating
IP 65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8998820
Zoro #
G211221895
UPC #
-
Country of Origin
Unknown

Dimensions

Process Connection Size
1/4 in

Details

Process Connection Type
NPT
Application
Mining; Hydraulics; Shipbuilding
Primary Scale Units
psi
IP/NEMA Rating
IP 65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.