Commercial Pressure Gauge, 0 to 6,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 113.13.25.6000.L
  • Zoro # G0748890
product price: 
$
22.59
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
113.13.25.6000.L
Zoro #
G0748890
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
27 mm
Nominal Dial Size
2 1/2 in
Case Diameter
62.5 mm
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 6,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Heavy Duty
Case Color
Black
Required Gauge Adapter
1 yr
Gauge Application
General-Purpose Case
Gauge Filled With
Glycerin
For Use With
Media Compatible with Bronze
Characteristics
With Brass Internals
Smallest Graduation
100 psi
Gauge Primary Range Numbered Graduations
1000
Graduations
1000 psi
Gauge Primary Range Smallest Graduation
100
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 10
Case Material
ABS
Socket Material
Brass
Standards
EN 837-1
Connection Type
MNPT
Includes Vent Plug
No
Pointer Color
Black
Process Connection Gender
Male
Compatible Process Media
Liquids and Gases
Pressure Range Type
Pressure
Primary Scale Numeric Increments
1,000
Sensor Type
Bourdon Tube
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Primary Scale Minor Graduations
100
Case Construction
Welded Joint
Freeze Resistant Movement
No
Dry Dampening Feature
None
Accuracy Scale
Mid-Scale
Cleaned for Oxygen Service
No
Removable Bezel
No
Field Fillable
No
Sensor Material
Bronze
Dial Color
White
Pointer Material
ABS
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Gauge Case Liquid
Glycerin
Scale Type
Single
Dial Face Material
ABS
Pressure Gauge Type
Commercial Pressure Gauge
Vibration Resistance
Liquid-Filled
Accuracy Grade
ASME B40.100 Grade B
Non-Sparking
No
Maximum Pressure
6000
Secondary Scale Units
kpa
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-4 Degrees F
Case Liquid
Glycerin
Compatible with Series
Universal
Compatible with Brand
WIKA
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Maximum
41,000 kPa
Secondary Scale Vacuum Measurement - Minimum
0 kPa
NEMA Enclosure Rating
4
Operating Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Maximum
6,000 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
IP Rating
IP65
Compatible Series
Universal

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 6,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.