Shop WIKA

Commercial Pressure Gauge, 0 to 600 psi, 1 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # 113.13.15.600.B

  • Zoro # G5943469


product price:  $20.59
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
113.13.15.600.B
Zoro #
G5943469
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Length
42.5mm
Manufacturer Warranty Length
1 yr
Case Diameter
41 mm
Nominal Dial Size
1 1/2 in
Case Depth
26.5 mm
Nominal Dial Diameter
1 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
50
Gauge Application
General-Purpose Case
Gauge Filled With
Glycerin
Calibration Certificate Included
No
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Gauge Primary Range Numbered Graduations
50
Characteristics
With Brass Internals
Graduations
50 psi
Gauge Special Options
Heavy Duty
Gauge Secondary Range Values
0 to 10
Smallest Graduation
50 psi
Case Color
Black
Socket Material
Brass
Case Material
ABS
Connection Type
MNPT
Standards
EN 837-1
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Pointer Color
Black
Freeze Resistant Movement
No
Process Connection Gender
Male
Case Construction
Welded Joint
Primary Scale Numeric Increments
50
Field Fillable
No
Accuracy Grade
ASME B40.100 Grade B
Secondary Scale Units
kPa
Includes Vent Plug
Yes
Includes Mounting Hardware
No
Compatible Process Media
Liquids and Gases
Includes Calibration Certificate
No
Pressure Gauge Type
Commercial Pressure Gauge
Removable Bezel
No
Vibration Resistance
Liquid-Filled
Sensor Type
Bourdon Tube
Accuracy Scale
Mid-Scale
Pressure Range Type
Pressure
Cleaned for Oxygen Service
No
Pointer Material
ABS
Primary Scale Minor Graduations
50
Dial Face Material
ABS
Secondary Pressure Range
0 to 4140 kPa
Dry Dampening Feature
None
Gauge Case Liquid
Glycerin
Sensor Material
Bronze
Dial Color
White
Non-Sparking
No
Scale Type
Dual
Maximum Pressure
600
Operating Temperature Range
-4 Degrees to 140 Degrees F
Secondary Scale Pressure Measurement - Maximum
4,140 kPa
Operating Temperature - Minimum
-4 Degrees F
Compatible with Brand
WIKA
NEMA Enclosure Rating
4
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
600 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Maximum
140 Degrees F
Compatible with Series
Universal

Description

Commercial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.