Explosion Proof Pressure Transmitter

  • Mfr # 4202506
  • Zoro # G022903546
product price: 
$
615.99
/ea
Free Shipping & Returns

Key Features

Burst Pressure
2x Range
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Process Media Temperature - Minimum
-40 Degrees F
Standards
CSA, FM
Resistance Properties
Explosion Proof, Flame/Fire Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4202506
Zoro #
G022903546
UPC #
-
Country of Origin
Germany

Dimensions

Process Connection Size
1/4 in
Overall Length
4.13 in
Cable Length
6 ft
Wire Rope Length
4.13 in
Length
4.13 in

Details

Burst Pressure
2x Range
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Process Media Temperature - Minimum
-40 Degrees F
Standards
CSA, FM
Resistance Properties
Explosion Proof, Flame/Fire Resistant
Number of Wires
2
NEMA Enclosure Rating
4X
Electrical Connection
1/2 in NPT Male Conduit with Free Ends
Series
E-10
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
3,000 psi
Process Connection Gender
Male
IP Rating
IP67
Housing Material
Stainless Steel
Input Voltage
30V DC
Hazardous Location Specification
Class I, Div 1, Class II, Div 1, Class III, Div 1
Process Connection Type
NPT
Intrinsic Safety
Not Specified Intrinsically Safe
Accuracy
0.5% of Span
Overpressure
7,200 psi
Item
Pressure Transmitter
Process Media Temperature - Maximum
140 Degrees F
Pressure Type Measured
Gauge
Output Power
20mA

Description

Pressure Transmitter, Accuracy 0.5 Percent of Span, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, IP Rating IP67, Series E-10, Housing Material Stainless Steel, Burst Pressure 2x Range, Cable Length 6 ft

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.