Explosion Proof Pressure Transmitter

  • Mfr # 4363155
  • Zoro # G122919935
product price: 
$
615.99
/ea
Free Shipping & Returns

Key Features

Process Connection Gender
Male
Series
E-10
Hazardous Location Specification
Class I, Div 1, Class II, Div 1, Class III, Div 1
Electrical Connection
1/2 in NPT Male Conduit with Free Ends
Housing Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4363155
Zoro #
G122919935
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
6 ft
Process Connection Size
1/4 in
Overall Length
4.13 in
Wire Rope Length
4.13 in
Length
4.13 in

Details

Process Connection Gender
Male
Series
E-10
Hazardous Location Specification
Class I, Div 1, Class II, Div 1, Class III, Div 1
Electrical Connection
1/2 in NPT Male Conduit with Free Ends
Item
Pressure Transmitter
Housing Material
Stainless Steel
Input Voltage
30V DC
Process Connection Type
NPT
Pressure Type Measured
Gauge
Number of Wires
2
Pressure Measurement - Maximum
5,000 psi
Burst Pressure
2x Range
Standards
CSA, FM
Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
-40 Degrees F
Resistance Properties
Explosion Proof, Flame/Fire Resistant
Overpressure
11,600 psi
Process Media Temperature - Maximum
140 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Intrinsic Safety
Not Specified Intrinsically Safe
Accuracy
0.5% of Span
Output Power
20mA
IP Rating
IP67

Description

Pressure Transmitter, Accuracy 0.5 Percent of Span, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, IP Rating IP67, Series E-10, Housing Material Stainless Steel, Burst Pressure 2x Range, Cable Length 6 ft

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.