12 Inch Stainless Steel Weeder, Strong Enough to Dig Tough Weeds
- Mfr # 350W
- Zoro # G023391915
product price:
$
38.55
/ea
Key Features
Color
Red and Silver
Width
1 in
Height
0.5 in
Blade Material
Stainless Steel
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350W
- Zoro #
- G023391915
- UPC #
- -
- Country of Origin
- United States
- Color
- Red and Silver
- Blade Material
- Stainless Steel
- Item
- Wilcox 12" Stainless Weeder
- Includes
- One Wilcox All-Pro Stainless Weeder
Dimensions
- Width
- 1 in
- Height
- 0.5 in
- Length
- 12 in
- Blade Size
- 12" Overall Length
Description
Wilcox Stainless Weeder 12" Also known as the dandelion weeder. The one piece design features a sharp "V" end and extra-long handle for additional leverage. Strong enough to dig dandelions, plus tougher weeds like thistle, queen Anne’s lace, and burdock. Stainless steel. Product Details: 1" W x 12 or 13" L Weight: 9.25 oz. Easy to clean Be careful of the sharp edges! #350W: 12" #350S: 13"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.