Shop WILCOX
See all product information
Create Account
Gardening Discovery Knife Ideal for Cutting Through Roots and Small Strings.
- Mfr # 501DK
- Zoro # G723391888
product price:Â
$
39.15
/ea
Key Features
Width
1.5 in
Length
10.75 in
Height
0.5 in
Color
Red and Silver
Includes
One Wilcox All-Pro Discovery Knife
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 501DK
- Zoro #
- G723391888
- UPC #
- -
- Country of Origin
- United States
- Color
- Red and Silver
- Includes
- One Wilcox All-Pro Discovery Knife
- Blade Material
- Stainless Steel
- Item
- Wilcox All-Pro Discovery Knife
Dimensions
- Width
- 1.5 in
- Length
- 10.75 in
- Height
- 0.5 in
Description
Wilcox All-Pro Discovery Knife A sister to the "Star" Weeder, the discovery knife offers a sharp edge to cut through roots, small strings, and so on. Its curved blade with measures can be used for digging. On hot days you can pop a top with it's bottle opener. Product Details: Made from strong stainless steel. rubber hand grip leather lanyard #501DK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.