Shop WILCOX
See all product information
Create Account
13 Inch Stainless Steel Weeder, Strong Enlugh to Dig Tough Weeds
- Mfr # 350S
- Zoro # G223391975
product price:
$
38.29
/ea
Key Features
Width
1 in
Includes
One Wilcox All-Pro Stainless Weeder
Length
13 in
Height
0.5 in
Blade Size
12" Overall Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350S
- Zoro #
- G223391975
- UPC #
- -
- Country of Origin
- United States
- Includes
- One Wilcox All-Pro Stainless Weeder
- Item
- Wilcox 12" Stainless Weeder
- Color
- Red and Silver
- Blade Material
- Stainless Steel
Dimensions
- Width
- 1 in
- Length
- 13 in
- Height
- 0.5 in
- Blade Size
- 12" Overall Length
Description
Wilcox Stainless Weeder 13" Also known as the dandelion weeder. The one piece design features a sharp "V" end and extra-long handle for additional leverage. Strong enough to dig dandelions, plus tougher weeds like thistle, queen Anne’s lace, and burdock. Stainless steel. Product Details: 1" W x 12 or 13" L Weight: 9.25 oz. Easy to clean Be careful of the sharp edges! #350W: 12" #350S: 13"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.