Zoro Homepage

Air Line Lubricator, 3/4In, 196cfm, 150 psi

  • Mfr # L30-06-000

  • Zoro # G3462645


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Series
L30
Bowl Material
Polycarbonate with Guard
Pipe Size
3/4 in NPT
Max. Flow
196 cfm
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L30-06-000
Zoro #
G3462645
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in NPT
Overall Height
10 3/8 in
Overall Width
4 5/8 in
Overall Length
4.63 in
Bowl Size
26 oz
Air Inlet Size
3/4 in
Overall Depth
4 13/16 in
Air Outlet Size
3/4 in

Details

Item
Compressed Air Lubricator
Series
L30
Bowl Material
Polycarbonate with Guard
Max. Flow
196 cfm
Max. Pressure
150 psi
Oil Feed Type
Mist
Max. Temp.
125 Degrees F
Body Material
Zinc
Adjustment Type
Screwdriver
Sight Dome Included
Yes
Dome Material
Nylon
Pressure Drop
5 psi
Weight
5.6 lb
Includes
(1) Bowl and Guard, Quick-Disconnect Clamp Ring, Siphon Tube Filter
For Substance Type
Air
Lubricator Bowl Capacity
26 oz
Recommended Lubricant
Airline Oil F442001
Maximum Operating Pressure
150 psi
System Location
Air Line
Sight Gauge Included
Yes
Adjustment Mechanism
Screwdriver
Lubricator Bowl Guard Included
Yes
For Fluid Type
Compressed Air
Lubricator Type
Mist
Lubricator Bowl Material
Polycarbonate
Maximum Operating Temperature
125 Degrees F
Oil Capacity
26 oz
Maximum Flow Rate
196 cfm
Number of Air Outlets
1
Air Outlet Type
NPT
Number of Air Inlets
1
Air Inlet Type
NPT
Minimum Operating Temperature
32 Degrees F
Seal Material
Nitrile Rubber

Description

Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Polycarbonate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 196 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Screwdriver, Body Material Zinc, Overall Width 4 5/8 in, Series L30, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 3/4 in, Air Outlet Type NPT, For Fluid Type Compressed Air, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.