Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Pressure Regulator, 3/8" Pipe Size

  • Mfr # R18-03-F000B

  • Zoro # G3730375


product price: $42.39
/ea

Key Features

Pipe Size - Regulators
3/8 in
Max. Inlet Pressure - Regulators
300 psi
Adjustment Range - Regulators
0 to 125 psi
Max. Temp. - Regulators
150 Degrees F
Overall Height - Regulators
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R18-03-F000B
Zoro #
G3730375
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Regulators
3/8 in
Overall Height - Regulators
5.4 in
Overall Length
5.18 in
Overall Width - Regulators
2.36 in
Overall Width
2 3/8 in
Overall Height
5 3/8 in
Pressure Gauge Port Size
1/4 in
Air Inlet Size
3/8 in
Overall Depth
2 3/8 in
Air Outlet Size
3/8 in

Details

Item
Compressed Air Regulator
Max. Inlet Pressure - Regulators
300 psi
Adjustment Range - Regulators
0 to 125 psi
Max. Temp. - Regulators
150 Degrees F
Body Material
Aluminum
Series
R18
Air Flow Direction
Bi-Directional
Includes
Panel Nut
Gauge Port
1/4 in NPT
Max. Flow - Regulators
150 cfm
Standards
ATEX Group II Category 2, REACH, RoHS
Weight
0.9 lb
Air Inlet Gender
Female
Air Outlet Gender
Female
Regulator Type
Relieving
Seal Material
Nitrile
Maximum Flow Rate
150 cfm
Number of Air Outlets
1
Air Inlet Type
NPT
Adjustment Mechanism Material
Acetal
Pressure Gauge Included
No
Number of Air Inlets
0.375
For Substance Type
Air
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
150 Degrees F
Adjustment Mechanism
Knob
Modular Connection
Modular Connection
Pressure Gauge Port Type
NPT
Air Outlet Type
NPT
Maximum Operating Pressure
300 psi
For Fluid Type
Air

Description

Compressed Air Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 150 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 3/8 in, Series R18, Adjustment Mechanism Material Acetal, Air Flow Direction Bi-Directional, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Air

Restrictions

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.