Zoro Homepage

Air Regulator, 3/4 In NPT, 220 cfm, 300 psi

  • Mfr # R21-06-000

  • Zoro # G1447074


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Regulators
3/4 in
Max. Inlet Pressure - Regulators
300 psi
Adjustment Range - Regulators
0 to 160 psi
Max. Temp. - Regulators
150 Degrees F
Overall Height - Regulators
4.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R21-06-000
Zoro #
G1447074
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Regulators
3/4 in
Overall Height - Regulators
4.1 in
Overall Width - Regulators
2.6 in
Overall Height (Regulators)
4.10"
Pipe Size (Regulators)
3/4"
Overall Width (Regulators)
2.60"
Overall Width
2 3/16 in
Air Outlet Size
3/4 in
Pressure Gauge Port Size
1/4 in
Overall Depth
3 3/16 in
Overall Height
4 1/16 in
Air Inlet Size
3/4 in
Height
4.1"

Details

Item
Compressed Air Regulator
Max. Inlet Pressure - Regulators
300 psi
Adjustment Range - Regulators
0 to 160 psi
Max. Temp. - Regulators
150 Degrees F
Adjustment Range (Regulators)
0 to 160 psi
Max. Temp. (Regulators)
150 Degrees F
Gauge Port
1/4 in NPT
Adjustment Knob
Nonrising Dial
Max. Flow - Regulators
220 cfm
Compressed Air Regulator Product Grouping
General Purpose Air Regulator
Valve Design
Balanced
Max. Flow (Regulators)
220 cfm
Max. Inlet Pressure (Regulators)
300 psi
Body Material
Zinc
Series
R21
Number of Air Inlets
0.75
Number of Air Outlets
0.75
Air Inlet Type
NPT
Maximum Flow Rate
220 cfm
Air Inlet Gender
Female
Adjustment Mechanism
Nonrising
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
32 Degrees F
Maximum Operating Pressure
300 psi
Pressure Gauge Included
No
For Fluid Type
Air
Weight
2.3 lb
Regulator Type
Relieving
Air Outlet Gender
Female
Seal Material
Nitrile
Pressure Gauge Port Type
NPT
System Location
Air Line
For Substance Type
Air
Air Outlet Type
NPT
Type
Modular

Description

Compressed Air Regulator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 220 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Nonrising, Overall Width 2 3/16 in, System Location Air Line, Series R21, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Air, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.