Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Automatic Drain, For Oil

  • Mfr # M28-04-BH00B

  • Zoro # G010444990


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2 7/8 in
Filter Bowl Guard Included
Yes
Filter Type
Coalescing
Modular Connection
Modular Connection
Filter Bowl Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M28-04-BH00B
Zoro #
G010444990
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 7/8 in
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in
Overall Height
9 in

Details

Filter Bowl Guard Included
Yes
Filter Type
Coalescing
Modular Connection
Modular Connection
Filter Bowl Material
Aluminum
Body Material
Aluminum
Filter Element Material
Borosilicate Cloth
Filter Bowl Capacity
2.87 oz
For Fluid Type
Oil
Seal Material
Nitrile
Filter Rating
0.5 micron
Series
28
For Substance Type
Oil
Weight
1.1 lb
Air Inlet Type
NPT
Item
Filter
Drain Included
Yes
Maximum Operating Temperature
150 Degrees F
Differential Pressure Indicator Included
No
Minimum Operating Temperature
-13 Degrees F
Minimum Operating Pressure
15 psig
Includes
Bowl
Maximum Operating Pressure
250 psig
ISO Class
2
Sight Gauge Included
Yes
Pressure Drop
3 psig
Standards
ISO Standard
Air Outlet Type
NPT
Drain Type
Automatic

Description

Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 150 Degrees F, Overall Width 2 7/8 in, Overall Height 9 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series 28, Differential Pressure Indicator Included No, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 2.87 oz, Filter Bowl Guard Included Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.