Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator, 6.25 In. H, 1.56 In. W

  • Mfr # SB1-02-KYSS

  • Zoro # G1409791


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Item - Filter-Regulators
Filter-Regulator
Connection Size - Air Treatment
1/4 in NPT
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
300 psi
Max. Flow - Air Treatment
12 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1-02-KYSS
Zoro #
G1409791
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
1/4 in NPT
Size - Air Treatment
Subcompact
Bowl Size - Air Treatment
1.0 oz
Size
Miniature
Pipe Size
1/4" NPT
Bowl Size
1.0 oz.
Overall Width
1 9/16 in
Gauge Port Size
1/8 in
Overall Height
5 13/16 in
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in
Pressure Gauge Port Size
1/8 in

Details

Item - Filter-Regulators
Filter-Regulator
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
300 psi
Max. Flow - Air Treatment
12 cfm
Adjustment Range - Air Treatment
0 to 60 psi
Bowl Material - Air Treatment
Stainless Steel
Adjustment Knob
Hex
Filter Rating
5 micron
Adjustment Range
0 to 60 psi
Bowl Material
Stainless Steel
Max. Temp.
150 Degrees F
Item
Filter-Regulator
Max. Pressure
300 psi
Max. Flow
12 cfm
Drain Type
Manual
Filter Bowl Material
Stainless Steel
Maximum Operating Temperature
150 Degrees F
Weight
0.8 lb
Body Material
Stainless Steel
Number of Air Outlets
1
Drain Part Compatibility
RKP05482-SS, SAP05481
Maximum Flow @ 100 psi
12 scfm
Maximum Operating Pressure
300 psi
Standards
Meets NACE Specifications MR-01-75/ISO-15156
Pressure Drop
15 psi
Minimum Regulated Pressure
0 psi
Maximum Regulated Pressure
60 psi
Number of Air Inlets
1
Series
SB1
Pressure Gauge Included
No
Air Inlet Type
NPT
Filter Type
Particulate
Adjustment Mechanism
Knob
Drain Included
Yes
Adjustment Mechanism Material
Stainless Steel
Seal Material
Fluorocarbon
Air Outlet Type
NPT
Maximum Flow Rate
12 cfm
Filter Bowl Capacity
1 oz
For Fluid Type
Compressed Air
System Location
Air Line
Type
Miniature

Description

Filter-Regulator, Filter Bowl Material Stainless Steel, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 12 cfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 300 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Stainless Steel, Overall Width 1 9/16 in, Series SB1, Adjustment Mechanism Knob, Adjustment Mechanism Material Stainless Steel, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.