Zoro Homepage

Filter/Regulator, Al, Automatic Drain

  • Mfr # B18-02-FHG0B

  • Zoro # G810444978


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Maximum Regulated Pressure
125 psig
Air Inlet Type
NPT
Series
18
Filter Bowl Guard Material
Nylon
Standards
ISO 8573-1: 1991 Class 3, ISO 8573-1: 2001 Class 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B18-02-FHG0B
Zoro #
G810444978
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 1/8 in
Air Inlet Size
1/4 in
Overall Width
2 3/8 in
Pressure Gauge Port Size
1/4 in
Air Outlet Size
1/4 in

Description

Filter/Regulator, Filter Bowl Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 148 scfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 250 psig, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 2 3/8 in, Series 18, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility GRP-96-637

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.