Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator, Aluminum, Manual Drain

  • Mfr # B28-04-FKG0B

  • Zoro # G310444973


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 1/4 in
Maximum Operating Pressure
150 psig
Air Outlet Size
1/2 in
Drain Included
Yes
Adjustment Mechanism Material
Acetal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B28-04-FKG0B
Zoro #
G310444973
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
4 1/4 in
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in
Overall Height
11 1/4 in
Pressure Gauge Port Size
1/4 in

Details

Maximum Operating Pressure
150 psig
Item
Filter/Regulator
Drain Included
Yes
Adjustment Mechanism Material
Acetal
Seal Material
Nitrile
Drain Part Compatibility
GRP-96-642
Minimum Regulated Pressure
0 psig
Standards
ISO 8573-1: 1991 Class 3, ISO 8573-1: 2001 Class 6
Filter Type
Particulate
Minimum Flow Rate
0 scfm
Maximum Flow Rate
200 scfm
Maximum Regulated Pressure
125 psig
Pressure Drop
14.5 psig
Drain Type
Manual
Maximum Operating Temperature
125 Degrees F
Weight
1.87 lb
Modular Connection
Modular Connection
Pressure Gauge Port Type
NPT/BSPP-G
Regulator Type
Relieving
Filter Element Material
Polyethylene
Filter Rating
5 micron
Adjustment Mechanism
Knob
For Substance Type
Air
Filter Bowl Guard Included
Yes
Includes
Bowl, Bowl Guard
Pressure Gauge Included
Yes
Body Material
Aluminum
Series
28
Maximum Flow @ 100 psi
100 scfm
Minimum Operating Pressure
36.3 psig
Filter Bowl Capacity
2.87 oz
Filter Bowl Material
Plastic
Air Inlet Type
NPT
Air Outlet Type
NPT
ISO Class
6
Minimum Operating Temperature
-13 Degrees F

Description

Filter/Regulator, Filter Bowl Material Plastic, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 200 scfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 150 psig, Drain Type Manual, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 4 1/4 in, Series 28, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility GRP-96-642

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.