Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Filter, SS, 1/4 In NPT, 23 CFM

  • Mfr # SF1-02-SYV0

  • Zoro # G2583576


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Bowl Size - Air Treatment
1.0 oz
Overall Width
1 9/16 in
Pipe Size
1/4" NPT
Overall Height
4 in
Filter Rating
5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1-02-SYV0
Zoro #
G2583576
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size - Air Treatment
1.0 oz
Overall Width
1 9/16 in
Pipe Size
1/4" NPT
Overall Height
4 in
Size
Miniature
Bowl Size
1 oz.
Drain Port Size
1/8 in NPT
Size - Air Treatment
Subcompact
Connection Size - Air Treatment
1/4 in NPT
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in
Overall Depth
1 9/16 in

Details

Item
Compressed Air Filter
Filter Rating
5 micron
Max. Flow - Air Treatment
23 cfm
Filter Rating - Air Treatment
5 micron
Bowl Material - Air Treatment
Stainless Steel
Max. Incoming Pressure - Air Treatment
300 psi
Drain Type
Manual
Filter Media
Polyethylene
Item - Air Filters
General Purpose Filter
Max. Flow
23 cfm
Bowl Material
Stainless Steel
Housing Material
Stainless steel
Max. Pressure
300 psi
Max. Temp.
180 Degrees F
Type
Particulate
Number of Air Outlets
1
Weight
0.6 lb
Body Material
316 Stainless Steel
For Substance Type
Water, Particulate Contamination
Maximum Operating Pressure
300 psi
For Fluid Type
Water
Minimum Operating Temperature
0 Degrees F
Standards
ISO, NACE
Maximum Flow Rate
23 cfm
Filter Element Material
Polyethylene
Filter Bowl Capacity
1 oz
Maximum Operating Temperature
180 Degrees F
Filter Bowl Material
Stainless Steel
Pressure Drop
5 psid
Drain Included
Yes
System Location
Air Line
Air Inlet Type
NPT
Series
SF1
Air Outlet Type
NPT
Number of Air Inlets
1
Filter Type
Particulate
Seal Material
Fluorocarbon
Gauge Included
No

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 23 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 180 Degrees F, Overall Width 1 9/16 in, Overall Height 4 in, Drain Included Yes, Filter Bowl Material Stainless Steel, Drain Type Manual, Series SF1, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material 316 Stainless Steel, Filter Bowl Capacity 1 oz, Filter Element Material Polyethylene, Filter Rating 5 micron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.