1-1/2in 500XL3 PRV 60-125 PSI Single Union Fem X Fem NPT Tap for Gauge Lead Free
- Mfr # 112-500XL3HR
- Zoro # G215819364
Key Features
Specifications
Product Information
- MFR #
- 112-500XL3HR
- Zoro #
- G215819364
- UPC #
- 612052317953
- Country of Origin
- China
Dimensions
- Length
- 7.0025 in
- Height
- 9.225 in
Details
- Connection Type
- FNPT
- Body Material
- LowLeadCastBronze
- Max. Pressure
- 400 psi
- Max. Temp.
- 140 Degrees F
- Includes
- Pressure Reducing Valve
Description
This 1-1/2 In 500XL3 Pressure Reducing Valve handles high flow rates with industry-leading durability and premium materials for sustained efficiency. Its patented venturi reduces pressure falloff, delivering best-in-class performance. The 500XL3 is built to last with an all-bronze body, stainless steel stem and a Noryl thermoplastic cartridge. Designed to ease installation and maintenance, the 112-500XL3HR includes a single FNPT union tailpiece kit. Outlet water pressure is adjustable from 60 psi to 125 psi for high range pressure applications. This 1-1/2 In model is ideal for commercial plumbing systems and industrial water lines.
- High-range pressure capability allows for adjustment between 60-125 psi
- Industry leading flow performance, durability, and premium materials of all direct-acting pressure reducing valves on the market
- Delivers best-in-class flow performance of all direct-acting pressure reducing valves allowing for value engineered design optimization
- Compact and shortest pressure reducing valve on the market allowing for installation versatility
- Highly durable, all-bronze body resists corrosion and provides easy access to cartridge internals
- Get smart pressure alerts with optional ZCSM-RP
- Lead-free
- ASSE® Listed
- cUPC® Listed
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.