Shop WILKINS
See all product information
Create Account
1-1/2in 975XL3 RP Union Ball Vlv NPT Top Access Lead Free
- Mfr # 112-975XL3U
- Zoro # G615778643
product price:
$
1,759.99
/ea
Free Shipping & Returns
Key Features
Connection Type
NPT
Overall Length
17.16 in
Includes
Reduced Pressure Backflow; Union Ball Valves
Overall Height
4.625 in
Max. Pressure
175 PSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 112-975XL3U
- Zoro #
- G615778643
- UPC #
- 612052319162
- Country of Origin
- United States
- Connection Type
- NPT
- Includes
- Reduced Pressure Backflow; Union Ball Valves
- Max. Pressure
- 175 PSI
- Body Material
- Bronze
- Color - Valve Body
- Bronze
- Operating Temperature - Maximum
- 180° F
Dimensions
- Overall Length
- 17.16 in
- Overall Height
- 4.625 in
- Overall Width
- 9.25 in
Description
The 1-1/2in Zurn Wilkins 975XL3 Reduced Pressure Principle Backflow Assembly with union ball valves provides high hazard protection against backsiphonage and backpressure in potable water applications. The 900XL3 series offers the most compact and lightest bronze small backflow available on the market today. The design combines the robust time-tested construction of our 900XL/XL2 series with the innovative modular check EZSwap design of our 300 series allowing for ease of repair and greater labor savings compared to all other brands.
- For piping with 1-1/2 in. inner diameter
- Includes union ball valves
- Compact and shortest bronze small backflow valve on the market allowing for installation versatility
- All-bronze body ensures durability against the elements, with a Noryl®* check body and stainless-steel fasteners to resist corrosion over time.
- EZSWAP® modular check with top access speeds up repairs and replacements
- Test ports located on valve’s centerline make install and testing easy
- Interlocking connected checks provide 1⁄4 turn to access and disassemble.
- Low-cost repair kits extend the lifespan at a significantly lower cost
- Lead Free* (0.25% max. weighted average lead content)
- ASSE Listed, UPC® Listed, Meets NSF/ANSI/CAN 61 & 372 requirements; Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California; Safe Drinking Water Act Compliant
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.