1-1/4in 500XL3 PRV 15-75 PSI Dbl Union Fem X Fem NPT Tap for Gauge Lead Free
- Mfr # 114-500XL3DU
- Zoro # G315819394
Key Features
Specifications
Product Information
- MFR #
- 114-500XL3DU
- Zoro #
- G315819394
- UPC #
- 612052317908
- Country of Origin
- China
Dimensions
- Height
- 7.785 in
- Length
- 6.064 in
Details
- Connection Type
- FNPT
- Body Material
- LowLeadCastBronze
- Max. Pressure
- 400 psi
- Max. Temp.
- 140 Degrees F
- Includes
- Pressure Reducing Valve
Description
This 1-1/4 In 500XL3 Pressure Reducing Valve handles high flow rates with industry-leading durability and premium materials for sustained efficiency. Its patented venturi reduces pressure falloff, delivering best-in-class performance. The 500XL3 is built to last with an all-bronze body, stainless steel stem and a Noryl thermoplastic cartridge. Designed to ease installation and maintenance, the 114-500XL3DU includes two FNPT union tailpiece kits for easy valve installation or replacement. This 1-1/4 In model is ideal for commercial plumbing systems and industrial water lines.
- ASSE listed, cUPC listed, CSA certified B356
- Includes double union FNPT connection
- Industry leading flow performance, durability, and premium materials of all direct-acting pressure reducing valves on the market
- Delivers best-in-class flow performance of all direct-acting pressure reducing valves allowing for value engineered design optimization
- Compact and shortest pressure reducing valve on the market allowing for installation versatility
- Highly durable, all-bronze body resists corrosion and provides easy access to cartridge internals
- Get smart pressure alerts with optional ZCSM-RP
- Lead-free
- ASSE® Listed
- cUPC® Listed
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.