Shop WILKINS
Additional $355.00 delivery surcharge applies per item.
See details
See all product information
Create Account
10in 375 RP SS Body OSY Gates Flng X Flng
- Mfr # 10-375ASTOSY
- Zoro # G515797164
product price:
$
34,721.99
/ea
Key Features
Connection Type
Female
Body Material
StainlessSteel
Max Pressure
175 psi
Width
21.25 in
Length
55.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-375ASTOSY
- Zoro #
- G515797164
- UPC #
- 612052201016
- Country of Origin
- United States
Dimensions
- Width
- 21.25 in
- Length
- 55.5 in
- Height
- 61.25 in
Details
- Connection Type
- Female
- Body Material
- StainlessSteel
- Max Pressure
- 175 psi
- Max. Temp
- 140° F
- Includes
- Reduced Pressure Principle Assembly with flanged end OSY gate valves
Description
The 10in 375ASTOSY Reduced Pressure Principle Backflow Assembly with flanged end OS&Y gate valves is utilized in high hazard applications for all applications and market segments, protecting against backsiphonage and backpressure of contaminated water into the potable water supply. The 375AST offers lightweight design with a high quality, 304L grade stainless steel valve body and sensing line, plus stainless steel internals, fasteners, and springs provide corrosion resistance and saves you money on maintenance costs.
- CSA® Certified
- IAPMO® Listed
- Flanged, grooved, or grooved x flanged end connections provide versatile installation
- Short lay-length offers reduces installation time and costs in compact spaces
- Patented Compound Check offers reliable performance, improved flow characteristics, and installation in lower-pressure systems
- Stainless steel body protects against corrosion
- ASSE® Listed 1013
- AWWA Compliant C511 (with gates only), and C550
- FM® Approved
- UL® and C-UL® Classified
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.