Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-DUXL - Dielectric Union

  • Mfr # 12-DUXL

  • Zoro # G2642487


product price: $43.65
/ea

Key Features

Width
2
Features
Flexible design couples dissimilar piping materials for ultimate convenience
Length
2
Material
Zinc-coated steel body resists corrosion
Height
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-DUXL
Zoro #
G2642487
UPC #
612052075952
Country of Origin
China

Dimensions

Width
2
Length
2
Height
1.5

Details

Features
Flexible design couples dissimilar piping materials for ultimate convenience
Material
Zinc-coated steel body resists corrosion
Application
PotableWater

Description

The Zurn Wilkins DUXL Dielectric Union Pipe Fitting is installed on potable water lines to protect against piping system deterioration caused by galvanic and stray current corrosion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.