1in 500XL3 PRV 15-75 PSI Dbl Union Fem X Fem Copper Sweat Tap for Gauge Lead Free
- Mfr # 1-500XL3DUC
- Zoro # G615819407
product price:
$
1,073.99
/ea
Free Shipping & Returns
Key Features
Connection Type
CopperSweat
Body Material
LowLeadCastBronze
Max. Pressure
400 psi
Max. Temp.
140 Degrees F
Height
6.677 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-500XL3DUC
- Zoro #
- G615819407
- UPC #
- 612052317830
- Country of Origin
- China
- Connection Type
- CopperSweat
- Body Material
- LowLeadCastBronze
- Max. Pressure
- 400 psi
- Max. Temp.
- 140 Degrees F
- Includes
- Pressure Reducing Valve
Dimensions
- Height
- 6.677 in
- Length
- 5.489 in
Description
This 1 In 500XL3 Pressure Reducing Valve handles high flow rates more efficiently than any other. Its patented venturi reduces pressure falloff, delivering best-in-class performance. The 500XL3 is built to last with an all-bronze body, stainless steel stem and a Noryl thermoplastic cartridge. Designed to ease installation and maintenance, the 1-500XL3DUC includes two copper sweat union tailpiece kits. This 1 In model is ideal for commercial plumbing systems and industrial water lines.
- ASSE listed, cUPC listed, CSA certified B356
- Double female copper sweat union connections eliminate potential leaks
- Industry leading flow performance, durability, and premium materials of all direct-acting pressure reducing valves on the market
- Delivers best-in-class flow performance of all direct-acting pressure reducing valves allowing for value engineered design optimization
- Compact and shortest pressure reducing valve on the market allowing for installation versatility
- Highly durable, all-bronze body resists corrosion and provides easy access to cartridge internals
- Get smart pressure alerts with optional ZCSM-RP
- Lead-free
- ASSE® Listed
- cUPC® Listed
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.