Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1in 950 DC Union Ball Vlvs NPT Top Access Non Potable

  • Mfr # 1-950XLTU

  • Zoro # G615778650


product price: $730.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 in
Max. Pressure
175 PSI
Overall Width
9 in
Overall Length
16.5 in
Operating Temperature - Maximum
180° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-950XLTU
Zoro #
G615778650
UPC #
612052040981
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Width
9 in
Overall Length
16.5 in

Details

Max. Pressure
175 PSI
Operating Temperature - Maximum
180° F

Description

The 1in 950XLTU Double Check Valve Assembly with union ball valves includes top access check covers for easy maintenance access, is utilized in low health hazard non-potable water applications, and is suitable for below grade installation in standard valve boxes. The 950XLT protects against both backsiphonage and backpressure while the test cock plug protects against fouling caused by insects, dirt, and debris. It includes corrosion-resistant stainless steel springs, fasteners, and ball valve handles. Features of the 950XLT include a maximum working water pressure of 175 psi, hydrostatic test pressure of 350 psi, and a maximum working water pressure of 180 degrees farenheit.


  • Top access double checks for hassle-free maintenance and repairs
  • Seats and silicone seal rings are fully replaceable for reduced maintenance costs
  • Fits within standard meter boxes
  • Construction offers corrosion-resistance and winterization
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • ASSE® Listed 1015
  • IAPMO® Listed
  • AWWA Compliant C510
  • CSA® Certified
  • NYC MEA 426-89-M VOL3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.