1in 975XL2 w/ Relief Valve Monitor Switch Lead Free

  • Mfr # 1-975XL2MS

  • Zoro # G115797175


product price:  $3,093.99
/ea
Free Shipping & Returns

Key Features

Connection Type
FNPT
Body Material
LowLeadCastBronze;Rubber;NorylGFN2;StainlessSteel;Silicone;Brass;Aluminum
Max Pressure
175 psi
Width
5-1/8 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-975XL2MS
Zoro #
G115797175
UPC #
612052097770
Country of Origin
China

Dimensions

Width
5-1/8 in
Length
13 in
Height
8.5 in

Details

Connection Type
FNPT
Body Material
LowLeadCastBronze;Rubber;NorylGFN2;StainlessSteel;Silicone;Brass;Aluminum
Max Pressure
175 psi
Includes
Backflow Preventer, Relief Valve Monitor Switch
Max. Temp
180° F

Description

Our most popular backflow preventer model, the 975XL2 Reduced Pressure Principle Backflow Preventer, is utilized on potable water applications for high health-hazard protection from backsiphonage and backpressure of contaminated water. The wye patterned, bronze body design provides separate access to each check valve and the relief valve to reduce valuable labor costs and repair time, while the short lay length eases replacement costs. The 975XL2 includes all the necessary components for managing your system, and is the simplest, most reliable backflow preventer in the irrigation market today.


  • Designed to work with a 1" inner diameter pipe
  • Includes a monitor switch to communicate relief valve discharge
  • Short lay length eases replacement and repair time
  • Wye pattern design provides separate access to checks and relief valve for reduced labor costs
  • Trusted and recognized favorite by installers worldwide
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • Meets the requirements of NSF/ANSI 61
  • ASSE® Listed, cUPC® Listed, CSA® Certified, AWWA Compliant, Safe Drinking Water Act Compliant
  • We recommend the upgraded model 975XL3 for new construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.