Shop WILKINS

2-1/2in 375 RP W/Wireless Monitor, DI Body NRS Gates FLG X FLG

  • Mfr # 212-375W1
  • Zoro # G415797158

product price: 
$
6,689.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Body Material
DuctileIron
Max Pressure
175 psi
Width
12 in
Height
25.25 in
Max. Temp
140° F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
212-375W1
Zoro #
G415797158
UPC #
612052296098
Country of Origin
United States

Dimensions

Width
12 in
Height
25.25 in
Length
31 in

Details

Body Material
DuctileIron
Max Pressure
175 psi
Max. Temp
140° F

Description

The Zurn Wilkins Connected Backflow Preventer w/Wireless Monitor is the first product offering from the line of Zurn Connected Products. The 212-375W1 ductile iron body, flanged end Reduced Pressure Principle Assembly with Integral Wireless Relief Valve Monitor provides high hazard protection for potable applications. The 375W1 Connected Backflow Preventer transmits real-time relief water discharge data 24/7 via our secure web portal, plumbSMART. You can opt in to text or email alerts and be notified immediately of relief valve discharge and can monitor the situation and react instantly. Ideal for use in mechanical rooms, basements and enclosures where undetected relief valve discharge could potentially cause catastrophic flooding and water damage.


  • Available in sizes 2-1/2", 3", 4", 6", 8" and 10"
  • Ductile Iron body, grooved end Reduced Pressure Principle Backflow Preventer
  • High hazard protection for potable applications
  • Transmits relief water discharge data via plumbSMARTTM, a secure web portal with 24/7 access
  • Customizable alert parameters
  • Opt in to real-time notifications via email or text
  • Dashboard-style device alerts, performance data and trends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.