2-1/2in 500XL3 PRV 15-75 PSI Flanged Class 150 Tap for Gauge w/Strainer Lead Free
- Mfr # 212-500XL3FY
- Zoro # G915819466
Key Features
Specifications
Product Information
- MFR #
- 212-500XL3FY
- Zoro #
- G915819466
- UPC #
- 612052318172
- Country of Origin
- China
Dimensions
- Length
- 20.4325 in
- Height
- 12.766 in
Details
- Connection Type
- Female
- Body Material
- LowLeadCastBronze
- Max. Pressure
- 400 psi
- Max. Temp.
- 140 Degrees F
- Includes
- Pressure Reducing Valve with Y-Strainer
Description
This 2-1/2 in. 500XL3 Pressure Reducing Valve handles high flow rates with industry-leading durability and premium materials for sustained efficiency. Its patented venturi reduces pressure falloff, delivering best-in-class performance. The 500XL3 is built to last an all-bronze body, stainless steel stem and a Noryl thermoplastic cartridge. Designed to ease installation and maintenance, the 212-500XL3FY has integral flanged connections on both ends and includes an epoxy-coated, ductile iron Y wye strainer. This 2-1/2 in. model is ideal for commercial plumbing systems and industrial water lines.
- ASSE listed, cUPC listed, CSA certified B356
- Ductile iron wye type strainer on inlet protects downstream components with heavy-duty, stainless steel screen
- Includes Class 150 flanged connections
- Industry leading flow performance, durability, and premium materials of all direct-acting pressure reducing valves on the market
- Delivers best-in-class flow performance of all direct-acting pressure reducing valves allowing for value engineered design optimization
- Compact and shortest pressure reducing valve on the market allowing for installation versatility
- Highly durable, all-bronze body resists corrosion and provides easy access to cartridge internals
- Get smart pressure alerts with optional ZCSM-RP
- Lead-free
- ASSEĀ® Listed
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.