Zoro Homepage

2in 975 RP BFLY w/Switch NPT Y Pattern Non Potable

  • Mfr # 2-975XLBFSS

  • Zoro # G115797182


product price: $4,611.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Max Pressure
175 psi
Max. Temp
180° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-975XLBFSS
Zoro #
G115797182
UPC #
612052073422
Country of Origin
United States

Details

Body Material
Bronze
Max Pressure
175 psi
Max. Temp
180° F

Description

The 2in 975XLBF Reduced Pressure Principle Backflow Assembly with supervisory switches is utilized in high health hazard, non-potable installations for protection against both backsiphonage and backpressure of contaminated water into the potable water supply. The wye pattern design with short lay length eases installation in compact spaces, and is assembled with butterfly shutoff valves. The 975XLBF includes corrosion-resistant cast bronze body and 300 series stainless steel internals, a maximum working water pressure of 175 psi, and maximum working water temperature of 180 degrees farenheit. Favored by installers around the world, the Model 975XL is the simplest, best performing, and most reliable backflow preventer in the irrigation market today.


  • Wye pattern design reduces installation time
  • Short lay length reduces money spent on labor for installation
  • Protects against contamination in high hazard applications
  • Cast bronze body and stainless steel internals protect against corrosion
  • Low-lead law compliant
  • ASSE® Listed
  • UL® Classified
  • C-UL® Classified
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • Reduced Pressure Principle Assembly equipped with butterfly shut-off valves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.