2in ZW209 Press Reduc Vlv Glb Body ANSI 150 Flg SS seat 30-300psi Cpr Tube

  • Mfr # 2-ZW209HP
  • Zoro # G915819435
product price: 
$
6,234.99
/ea
Free Shipping & Returns

Key Features

Mounting Position
Horizontal
Length
9.4 in
Height
9.2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2-ZW209HP
Zoro #
G915819435
UPC #
612052227597
Country of Origin
United States

Dimensions

Length
9.4 in
Height
9.2 in

Details

Mounting Position
Horizontal

Description

The 2in ZW209HP Pilot Operated Pressure Reducing Valve or Automatic Control Valve ACV with 30-300 psi high pressure range PV-PRD Pilot replaces PRXL is used in multiple residential and commercial applications where steady downstream pressure and high flow rates are required. The ZW209 pilot assembly allows the main valve to modulate between closed and open for a constant downstream pressure, and automatically seals shut after reaching the pilot setting to prevent possible downstream damage. Its internal and external epoxy coating offers corrosion-resistance, and the isolation valves and pressure gauges provide easy, cost-effective maintenance and repairs for the lowest total cost of ownership.


  • Epoxy coating of internals and externals protects against corrosion
  • Inlet and outlet pressure gauges, wye strainer, and isolation valves come standard and provide for quick and easy maintenance or repair
  • Reactive pilot assembly ensures constant downstream set pressure
  • ANSI/AWWA C530
  • Meets the requirements of NSF/ANSI 61
  • Lead free
  • Epoxy coating of internals and externals protects against corrosion
  • Inlet and outlet pressure gauges, wye strainer, and isolation valves come standard and provide for quick and easy maintenance or repair
  • Reactive pilot assembly ensures constant downstream set pressure
  • 150 class flanged, 300 class flanged, grooved, and threaded end connections available for versatile installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews