Shop WILKINS

3/4in 600 PRV 10-125 PSI Fem X Fem NPT SS Trim Lead Free

  • Mfr # 34-600XLHLRLUSC
  • Zoro # G815819436

product price: 
$
715.99
/ea
Free Shipping & Returns

Key Features

Body Material
LowLeadCastBronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
Height
5.5 in
Length
4.875 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
34-600XLHLRLUSC
Zoro #
G815819436
UPC #
612052202334
Country of Origin
United States
Body Material
LowLeadCastBronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
Mounting Position
Horizontal;Vertical

Dimensions

Height
5.5 in
Length
4.875 in

Description

The 3/4in 600XLHLRLUSC Pressure Reducing Valve handles sandy, debris-laden water systems for high-flow capacity in residential, commercial, and new construction applications. It meets compliance with universal plumbing code. Features include a 10 psi to 125 psi spring range, factory set at 50 psi, a less union female x female assembly, and sealed cage bell housing and stainless steel adjustment screw. The stainless steel strainer includes a standard 20 mesh configuration and separate-access cover for simplified cleaning, while the bronze threaded bell provides superior corrosion-resistance and speeds access to the internals - together, cutting labor time up to 50%. Internal components of the 600XL utilize a balanced design, providing accurate downstream pressure without consideration of the incoming pressure.


  • Fiber union gasket ensures fast installation
  • Durable construction ensures low maintenance and lifecycle costs
  • Inlet pressure changes with balanced design features to protect the system
  • Stainless steel strainer screen features single-cap removal
  • Threaded bell provides easier access than bolted on bells
  • Low-lead law compliant
  • ASSE® Listed 1003
  • IAPMO® Listed
  • CSA® Certified
  • City of Los Angeles Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.