3/4in 975 RP Ball Vlvs Testcock-up NPT SXL Strainr Y-pattern Lead Free w/air gap

  • Mfr # 34-975XL2TCUSAG
  • Zoro # G315778622
product price: 
$
1,620.99
/ea
Free Shipping & Returns

Key Features

Overall Height
8.5 in
Overall Width
5.5 in
Overall Length
12 in
Body Material
LowLeadCastBronze
Color - Valve Body
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
34-975XL2TCUSAG
Zoro #
G315778622
UPC #
612052222196
Country of Origin
United States
Body Material
LowLeadCastBronze
Color - Valve Body
Bronze

Dimensions

Overall Height
8.5 in
Overall Width
5.5 in
Overall Length
12 in

Description

The 3/4in 975XL2TCUSAG Reduced Pressure Principle Backflow Assembly with wye type strainer, and air gap, is used in high hazard, potable water applications for protection against both backsiphonage and backpressure of contaminated water into the potable water supply. The wye pattern, bronze body test cocks are oriented face up and positioned vertically for easy installation close to a wall. The convenient separate access to the relief valve and each check valve reduces labor costs and repair time. The 975XL2TCU is favored by installers around the world, and is the simplest, best performing, and most reliable backflow preventer in the market today.


  • Test cocks pointed up for easy installation close to a wall
  • Wye pattern design reduces installation time and costs
  • Entire unit serviceable in-line for high efficiency
  • Low-lead law compliant
  • ASSE® Listed 1013
  • IAPMO® Listed
  • CSA® Certified
  • AWWA Compliant C511
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • Certified to NSF/ANSI 372* by IAPMO R&T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews