3/8in Comp TMV, 4Port Assy 1070 w/Thermoflush Lead Free
- Mfr # 38-ZW3870XLTF-4P
- Zoro # G115819433
Key Features
Specifications
Product Information
- MFR #
- 38-ZW3870XLTF-4P
- Zoro #
- G115819433
- UPC #
- 612052322537
- Country of Origin
- China
Dimensions
- Length
- 5.86 in
- Width
- 1.625 in
- Height
- 5.5 in
Details
- Flow Rate
- 2.5 gpm
- Body Material
- Bronze
- Finish
- CP
- Includes
- Aqua-Gard® Thermostatic Mixing Valve
- Color
- Chrome
Description
The ZW3870XLTF Aqua-Gard Thermostatic Mixing Valve TMV helps ensure health care facilities can effectively and safely mitigate pathogen risks. Zurn TMVs allow for efficient temperature regulation at point of use to prevent scalding injuries, allowing system temperatures to be high enough to discourage pathogen growth. The ZW3870XLTF offers an additional feature in its thermal flush mode capability, which allows maintenance personnel to temporarily override the valves anti-scald function and flush the downstream system with high-temperature water. Designed with health care facilities in mind, the valve prioritizes user health and comfort, whether it be in a hospital, clinic or nursing home. The ZW3870XLTF supports streamlined pathogen mitigation with hassle-free maintenance and seamless operation. Includes four ports for manual faucets.
- Thermal flush mode allows maintenance personnel to flush the valve for effective pathogen mitigation
- Tamper-resistant lever allows for quick, stress-free bypass and prevents unauthorized activation
- Includes four ports for manual faucets
- Precise temperature control delivers high protection from scalding injuries
- Chrome-plated finish provides enhanced durability against corrosion
- Removable lever eliminates need to recalibrate by returning mixed water temperature to set calibration
- Integral check valves impede siphoning and cross-contamination of water line
- Strainer screen reduces maintenance costs and prevents debris from harming the system
- Safe Drinking Water Act compliant
- ASSE listed 1070, cUPC listed and CSA certified B125.70
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.