3in 375A RP W/Wireless Monitor DI Body NRS Gates FLG X FLG
Mfr # 3-375AW1
Zoro # G315797166
Key Features
Specifications
Product Information
Dimensions
Details
Description
The Zurn Wilkins Connected Backflow Preventer w/Wireless Monitor is the first product offering from the line of Zurn Connected Products. The 3-375AW1 ductile iron body, grooved end Reduced Pressure Principle Assembly with Integral Wireless Relief Valve Monitor provides high hazard protection for potable applications. The 375AW1 Connected Backflow Preventer transmits real-time relief water discharge data 24/7 via our secure web portal, plumbSMART. You can opt in to text or email alerts and be notified immediately of relief valve discharge and can monitor the situation and react instantly. Ideal for use in mechanical rooms, basements and enclosures where undetected relief valve discharge could potentially cause catastrophic flooding and water damage.
- Available in sizes 2-1/2", 3", 4", 6", 8" and 10"
- Ductile Iron body, grooved end Reduced Pressure Principle Backflow Preventer
- High hazard protection for potable applications
- Transmits relief water discharge data via plumbSMARTTM, a secure web portal with 24/7 access
- Customizable alert parameters
- Opt in to real-time notifications via email or text
- Dashboard-style device alerts, performance data and trends
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.