4in 475 RPDA SS Body N Pattern w/Spool OSY Gates Flng X Flng

  • Mfr # 4-475STDAR

  • Zoro # G715797148


product price: $13,297.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Body Material
DuctileIron;StainlessSteel
Connection Type
Female
Includes
One Reduced Pressure Detector Assembly
Length
35.125 in
Max. Temp
140° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-475STDAR
Zoro #
G715797148
UPC #
612052284019
Country of Origin
United States

Dimensions

Length
35.125 in
Width
32 in
Height
38 in

Details

Body Material
DuctileIron;StainlessSteel
Connection Type
Female
Includes
One Reduced Pressure Detector Assembly
Max. Temp
140° F

Description

The Zurn Wilkins 475STDAR Stainless Steel n-Pattern Reduced Pressure Detector Assembly is ideal for new or direct drop-in replacement, delivering convenience without compromise. Built for fire protection applications, this detector assembly has a metered by-pass to detect leaks and other water use. The patented AR spool offers flexibility in replacing older models with different lay lengths and maintains agency approvals when installed by the factory.


  • For use with potable water pipes with a 4 in. diameter
  • OS and Y gate valves; GPM meter
  • Superior stainless steel body resists corrosion and extends the life of the product
  • Ideal for new or direct drop-in replacement
  • Time-tested check and relief valve components ensure easy maintenance and more water system uptime
  • Patented compound checks provide ultra-low pressure drop as documented by approval authorities, reducing the need for a booster pump
  • Patented AR spool for drop-in replacements, matching lay-lengths of common n-pattern valves
  • AR spool maintains agency approvals when installed by the factory
  • Metered by-pass detects leaks and other water use; can be situated on either side of product for ease of installation
  • Available in sizes 4 in. through 10-in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.