Zoro Homepage

4in Setter Flg X Flg Fits 4XXST Models

  • Mfr # 4-FLSST

  • Zoro # G515819415


product price: $2,079.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Female
Body Material
DuctileIron
Length
27 in
Width
9 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-FLSST
Zoro #
G515819415
UPC #
612052278612
Country of Origin
China

Dimensions

Length
27 in
Width
9 in
Height
11 in

Details

Connection Type
Female
Body Material
DuctileIron
Includes
Model FLSST 400ST Valve Setter
Max. Temp
140° F

Description

The Zurn Wilkins FLSST Flange x Flange Valve Setter is used with the 400ST Stainless Steel n-Pattern Backflow Preventer Series. Valve Setters will ease installation time and eliminate the need for concrete thrust blocks.


  • Used in conjunction with 400ST n-Pattern Backflow Assemblies (450ST, 450STDA, 475ST, 475STDA)
  • Available in sizes 4" - 10" in options Flange x Flange, MJ x Flange, MJ x MJ
  • Allows backflow preventer to fit tighter center line dimensions
  • Simplifies installations
  • Eliminates the need to pour concrete thrust blocks
  • Provides for a lower installation cost
  • Ductile Iron fusion epoxy coated
  • Used in conjunction with 400ST n-Pattern Backflow Assemblies (450ST, 450STDA, 475ST, 475STDA)
  • Available in sizes 4" - 10" in options Flange x Flange, MJ x Flange, MJ x MJ
  • Allows backflow preventer to fit tighter center line dimensions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.