6in 475 RP SS Body N Pattern NRS Gates Flng X Flng

  • Mfr # 6-475ST

  • Zoro # G015797152


product price: $15,466.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Height
41.875 in
Connection Type
Female
Includes
One Reduced Pressure Principle Assembly
Width
31.8125 in
Length
40.8125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-475ST
Zoro #
G015797152
UPC #
612052275871
Country of Origin
United States

Dimensions

Height
41.875 in
Width
31.8125 in
Length
40.8125 in

Details

Connection Type
Female
Includes
One Reduced Pressure Principle Assembly
Max. Temp
140° F
Body Material
DuctileIron;StainlessSteel

Description

The Zurn Wilkins 475ST Stainless Steel n-Pattern Reduced Pressure Principle Assembly is ideal for new or direct drop-in replacement, delivering convenience without compromise. Compact and reliable, this reduced pressure principle assembly withstands the corrosive effects of water and protects against both backsiphonage and backpressure of polluted water into the potable water supply. The 475ST model is approved for applications requiring flow vertical up and vertical down. The patented AR spool offers flexibility in replacing older models with different lay lengths and maintains agency approvals when installed by the factory.


  • For use with potable water pipes with a 6 in. diameter
  • NRS shut-off valves
  • Superior stainless steel body resists corrosion and extends the life of the product
  • Approved for applications requiring flow vertical up and vertical down
  • Time-tested check and relief valve components ensure easy maintenance and more water system uptime
  • Patented compound checks provide ultra-low pressure drop as documented by approval authorities, reducing the need for a booster pump
  • Patented AR spool for drop-in replacements, matching lay-lengths of common n-pattern valves
  • AR spool maintains agency approvals when installed by the factory
  • Backflow setter eliminates the need for concrete thrust blocks, allowing for easier installation and lower cost
  • Available in sizes 4 in. through 10-in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.