Aqua-Gard Tempering Mixing Valve 12-Zw1

  • Mfr # 12-ZW1017XL

  • Zoro # G9345373


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Application
Residential;Commercial
Features
Installs at the potable water heat source and can be oriented either vertically or horizontally for added versatility
Height
2.5
Width
4
Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-ZW1017XL
Zoro #
G9345373
UPC #
612052075112
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
4
Length
6

Details

Item
Aqua-Gard Tempering Mixing Valve 12-Zw1
Application
Residential;Commercial
Features
Installs at the potable water heat source and can be oriented either vertically or horizontally for added versatility

Description

Aqua-Gard Tempering Mixing Valve 12-Zw1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.