Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Control Valve, 1-1/2 in Pipe, Grooved

  • Mfr # 112-ZW209G

  • Zoro # G9555831


product price: $2,200.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Inlet Size
1 1/2"
Port Size
1 1/2" x 1 1/2"
Connection Type
Grooved
Body Material
Ductile Iron ASTM A536
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-ZW209G
Zoro #
G9555831
UPC #
612052254463
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Inlet Size
1 1/2"
Port Size
1 1/2" x 1 1/2"
Overall Width
8 1/2 in
Overall Height
7 1/8 in
Inlet Connection Size
1 1/2 in

Details

Connection Type
Grooved
Body Material
Ductile Iron ASTM A536
Max. Pressure
400 psi
Max. Temp.
140 Degrees F
Item
Automatic Control Valve
Cover Material
Ductile Iron
Pilot Adjustment Range
15 to 150 psi
Application
Automatic Control Valve
Max. Continous Flow Rate
125 gpm
Coating
Epoxy Coated FDA Approved
Max. Continuous Flow Rate
125 gpm
Pressure Adjustment Range
15 to 150 psi
Max. Fluid Temp.
140 Degrees F
Stem Material
304 Stainless Steel
Standards
ANSI Class 150 Flanges
Trim Material
304 Stainless Steel
Operating Pressure
150 psi
Elastomer Material
Buna N
Max. Intermittent Flow Rate
160 gpm
Valve Type
Pressure Reducing
Nut Material
304 Stainless Steel
Spring Material
302 Stainless Steel
Disc Material
Stainless Steel
Seat Material
Stainless Steel
Port Design
Full Port
Bonnet Material
Ductile Iron
Includes Strainer
Strainer Included
Flow Rate - Intermittent Maximum
160 gpm
Union Type
No Union
Operating Pressure - Maximum
300 psi
Operating Pressure - Minimum
15 psi
Outlet Connection Type
Grooved
NSF Certifications for Food and Drinking Water
NSF 61
Inlet Connection Type
Grooved
Pilot Adjustment - Minimum
15 psi
Coating/Lining
Epoxy
Fluid Temperature - Maximum
140 Degrees F
For Media
Water
Flow Rate - Continuous Maximum
125 gpm
Pilot Adjustment - Maximum
120 psi

Description

Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 1-1/2, Connection Type Grooved, Operating Pressure 150 psi, Max. Continous Flow Rate 125 gpm, Max. Intermittent Flow Rate 160 gpm, Port Size 1-1/2 x 1-1/2, Max. Fluid Temp. 140 Degrees F, Pilot Adjustment Range 15 to 150, Body Material Ductile Iron ASTM A539, Cover Material Ductile Iron, Elastomer Material Buna N, Nut Material 304 Stainless Steel, Spring Material 302 Stainless Steel, Stem Material 304 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.