Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Control Valve, 1-1/2in Pipe, Threaded

  • Mfr # 112-ZW209TH

  • Zoro # G9555856


product price: $3,602.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Inlet Size
1 1/2"
Port Size
1 1/2" x 1 1/2"
Connection Type
Threaded
Body Material
Ductile Iron ASTM A536
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-ZW209TH
Zoro #
G9555856
UPC #
612052222141
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Inlet Size
1 1/2"
Port Size
1 1/2" x 1 1/2"
Overall Height
7 1/8 in
Overall Width
7 1/4 in
Inlet Connection Size
1 1/2 in

Details

Connection Type
Threaded
Body Material
Ductile Iron ASTM A536
Max. Pressure
400 psi
Max. Temp.
140 Degrees F
Item
Automatic Control Valve
Operating Pressure
150 psi
Max. Continuous Flow Rate
125 gpm
Cover Material
Ductile Iron
Trim Material
304 Stainless Steel
Nut Material
304 Stainless Steel
Spring Material
302 Stainless Steel
Max. Fluid Temp.
140 Degrees F
Pilot Adjustment Range
15 to 150 psi
Elastomer Material
Buna N
Application
Automatic Control Valve
Coating
Epoxy Coated FDA Approved
Standards
ANSI Class 150 Flanges
Max. Continous Flow Rate
125 gpm
Pressure Adjustment Range
15 to 150 psi
Stem Material
304 Stainless Steel
Max. Intermittent Flow Rate
160 gpm
Valve Type
Pressure Reducing
Seat Material
Stainless Steel
Disc Material
Stainless Steel
Port Design
Full Port
Inlet Connection Type
NPT
NSF Certifications for Food and Drinking Water
NSF 61
Bonnet Material
Ductile Iron
For Media
Water
Pilot Adjustment - Maximum
120 psi
Coating/Lining
Epoxy
Flow Rate - Continuous Maximum
125 gpm
Union Type
No Union
Flow Rate - Intermittent Maximum
160 gpm
Operating Pressure - Minimum
15 psi
Fluid Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
400 psi
Outlet Connection Type
NPT
Pilot Adjustment - Minimum
15 psi
Includes Strainer
Strainer Included

Description

Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 1-1/2, Connection Type Threaded, Operating Pressure 150 psi, Max. Continous Flow Rate 125 gpm, Max. Intermittent Flow Rate 160 gpm, Port Size 1-1/2 x 1-1/2, Max. Fluid Temp. 140 Degrees F, Pilot Adjustment Range 15 to 150, Body Material Ductile Iron ASTM A537, Cover Material Ductile Iron, Elastomer Material Buna N, Nut Material 304 Stainless Steel, Spring Material 302 Stainless Steel, Stem Material 304 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.