Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Control Valve, 1-1/4in Pipe, Threaded

  • Mfr # 114-ZW209TH

  • Zoro # G9555865


product price: $2,159.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Port Size
1 1/4" x 1 1/4"
Connection Type
Threaded
Body Material
Ductile Iron ASTM A536
Spring Material
302 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114-ZW209TH
Zoro #
G9555865
UPC #
612052222134
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Port Size
1 1/4" x 1 1/4"
Overall Height
7 1/8 in
Overall Width
7 1/4 in
Inlet Connection Size
1 1/4 in

Details

Connection Type
Threaded
Body Material
Ductile Iron ASTM A536
Item
Automatic Control Valve
Spring Material
302 Stainless Steel
Cover Material
Ductile Iron
Max. Continuous Flow Rate
93 gpm
Coating
Epoxy Coated FDA Approved
Max. Intermittent Flow Rate
120 gpm
Max. Fluid Temp.
140 Degrees F
Operating Pressure
150 psi
Elastomer Material
Buna N
Max. Continous Flow Rate
93 gpm
Trim Material
304 Stainless Steel
Valve Type
Pressure Reducing
Standards
ANSI Class 150 Flanges
Stem Material
304 Stainless Steel
Pilot Adjustment Range
15 to 150 psi
Nut Material
304 Stainless Steel
Application
Commercial Use, Residential Use
Seat Material
Stainless Steel
Disc Material
Stainless Steel
For Media
Water
Inlet Connection Type
NPT
Flow Rate - Continuous Maximum
93 gpm
Bonnet Material
Ductile Iron
Coating/Lining
Epoxy
Includes Strainer
Strainer Included
Fluid Temperature - Maximum
140 Degrees F
Port Design
Full Port
Flow Rate - Intermittent Maximum
120 gpm
Outlet Connection Type
NPT
Operating Pressure - Maximum
400 psi
Union Type
No Union
Operating Pressure - Minimum
15 psi
Pilot Adjustment - Minimum
15 psi
NSF Certifications for Food and Drinking Water
NSF 61
Pilot Adjustment - Maximum
120 psi

Description

Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 1-1/4, Connection Type Threaded, Operating Pressure 150 psi, Max. Continous Flow Rate 93 gpm, Max. Intermittent Flow Rate 120 gpm, Port Size 1-1/4 x 1-1/4, Max. Fluid Temp. 140 Degrees F, Pilot Adjustment Range 15 to 150, Body Material Ductile Iron ASTM A536, Cover Material Ductile Iron, Elastomer Material Buna N, Nut Material 304 Stainless Steel, Spring Material 302 Stainless Steel, Stem Material 304 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.