Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Control Valve, 10 in. Pipe, Grooved

  • Mfr # 10-ZW209G

  • Zoro # G2193996


product price: $12,407.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Pipe Size
10"
Port Size
10" x 10"
Connection Type
Grooved
Body Material
Ductile Iron ASTM A536
Pilot Adjustment Range
15 to 150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-ZW209G
Zoro #
G2193996
UPC #
612052254494
Country of Origin
United States

Dimensions

Pipe Size
10"
Port Size
10" x 10"
Overall Height
23 7/16 in
Overall Width
29 3/4 in
Inlet Connection Size
10 in

Details

Connection Type
Grooved
Body Material
Ductile Iron ASTM A536
Item
Automatic Control Valve
Pilot Adjustment Range
15 to 150 psi
Max. Fluid Temp.
140 Degrees F
Elastomer Material
Buna N
Nut Material
304 Stainless Steel
Trim Material
304 Stainless Steel
Valve Type
Pressure Reducing
Spring Material
302 Stainless Steel
Standards
ANSI Class 150 Flanges
Cover Material
Ductile Iron
Max. Continuous Flow Rate
4,900 gpm
Max. Intermittent Flow Rate
6,150 gpm
Stem Material
304 Stainless Steel
Coating
Epoxy Coated FDA Approved
Operating Pressure
150 psi
Max. Continous Flow Rate
4900 gpm
Application
Commercial Use, Residential Use
Disc Material
Stainless Steel
Seat Material
Stainless Steel
Pilot Adjustment - Maximum
120 psi
Operating Pressure - Maximum
300 psi
Includes Strainer
Strainer Included
For Media
Water
Outlet Connection Type
Grooved
Union Type
No Union
Flow Rate - Continuous Maximum
4,900 gpm
Flow Rate - Intermittent Maximum
6,150 gpm
NSF Certifications for Food and Drinking Water
NSF 61
Fluid Temperature - Maximum
140 Degrees F
Bonnet Material
Ductile Iron
Coating/Lining
Epoxy
Operating Pressure - Minimum
15 psi
Pilot Adjustment - Minimum
15 psi
Port Design
Full Port
Inlet Connection Type
Grooved

Description

Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 10, Connection Type Grooved, Operating Pressure 150 psi, Max. Continous Flow Rate 4900 gpm, Max. Intermittent Flow Rate 6150 gpm, Port Size 10 x 10, Max. Fluid Temp. 140 Degrees F, Pilot Adjustment Range 15 to 150, Body Material Ductile Iron ASTM A556, Cover Material Ductile Iron, Elastomer Material Buna N, Nut Material 304 Stainless Steel, Spring Material 302 Stainless Steel, Stem Material 304 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.