Zoro Homepage

Auto Control Valve, 2-1/2 in.Pipe, Grooved

  • Mfr # 212-ZW209G

  • Zoro # G9555777


product price: $2,458.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Port Size
2 1/2" x 2 1/2"
Connection Type
Grooved
Body Material
Ductile Iron ASTM A536
Valve Type
Pressure Reducing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212-ZW209G
Zoro #
G9555777
UPC #
612052208879
Country of Origin
United States

Dimensions

Pipe Size
2 1/2"
Port Size
2 1/2" x 2 1/2"
Overall Height
9 1/2 in
Overall Width
11 in
Inlet Connection Size
2 1/2 in

Description

Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 2-1/2, Connection Type Grooved, Operating Pressure 150 psi, Max. Continous Flow Rate 300 gpm, Max. Intermittent Flow Rate 375 gpm, Port Size 2-1/2 x 2-1/2, Max. Fluid Temp. 140 Degrees F, Pilot Adjustment Range 15 to 150, Body Material Ductile Iron ASTM A545, Cover Material Ductile Iron, Elastomer Material Buna N, Nut Material 304 Stainless Steel, Spring Material 302 Stainless Steel, Stem Material 304 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.