Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, 1-1/4" Size, 175 psi

  • Mfr # 114-350XL

  • Zoro # G3952827


product price: $1,192.99
/ea
Free Shipping & Returns

Key Features

Body Material
Low Lead Cast Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
2 1/4 in
Pipe Size
1-1/4"
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114-350XL
Zoro #
G3952827
UPC #
612052071534
Country of Origin
United States

Dimensions

Width
2 1/4 in
Pipe Size
1-1/4"
Height
6 1/4 in
Size
1 1/4 in
Length
14 7/8 in
Overall Height
6 in
Overall Length
14.88 in
Overall Width
6.25 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in

Details

Item
Backflow Preventer
Body Material
Low Lead Cast Bronze
Temp. Range
33 Degrees to 180 Degrees F
Max. Pressure
175 psi
Connection
MNPT
Max. Temp.
180 Degrees F
Series
Wilkins 350XL
Compliance
ASSE 1015, CSA B64.5, IAPMO, Low Lead Certified
Standards
ASSE, AWWA, CSA, IAPMO
Features
Low Lead Design is Suitable for Drinking Water, Patented Removable Pressure Vessel, Top Mounted Test Cocks Ease Installation
Spring Material
Stainless Steel
Flow
253 gpm
Shut-Off Valve Included
Ball Valve
Operating Temperature - Minimum
33 Degrees F
Includes Freeze Sensor
No Freeze Sensor
Maximum Pressure - Operating
175 psi
Connection Gender - Side 1
Female
Handle Material
Stainless Steel
Connection Gender - Side 2
Female
Hazard Protection Level
Low Health Hazard
Connection Type - Side 2
NPTF
Operating Temperature - Maximum
180 Degrees F
Connection Type - Side 1
NPTF
Backflow Preventer Type
Double Check Assembly (DC)
For Media
Water
Mounting Orientation
Horizontal, Vertical
Includes Strainer
No Strainer
Valve Series
350XL

Description

Backflow Preventer,1-1/4" Size,175 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.